Silken 3.94 in. x 3.94 in. Glossy Green Ceramic Square Wall Tile (6.46 sq. ft./case) (60-pack)
- Mfr # CRE88BAS44A
- Zoro # G811637560
Key Features
Specifications
Details
- MFR #
- CRE88BAS44A
- Zoro #
- G811637560
- UPC #
- 840175541331
- Country of Origin
- China
- Color
- Olive Green
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 6.46 Sq.Ft/Carton
Dimensions
- Length
- 3.94 in
- Width
- 3.94 in
- Thickness
- 7.94 mm
- Size
- 3.94 x 3.94"
Description
These square ceramic tiles are an addition to any space that can modernize the look to your home. The beauty of this textured ceramic tile lies in its authentic surface detailing - it injects a layer of organic aesthetic to any design setting. The handcrafted appeal gives it a distinct, natural feeling to take your backsplash designs to a whole new level!. Install it for a kitchen backsplash with a pop of green to make a subtle statement, or lay it around the vanity area paired with gold fixtures to make a strong statement in the bathroom! This ceramic tile can be dressed up or down - let it envelop your room or use it in smaller doses using it as an accent tile. This textured square tile allows us to turn away from homogenous surfaces and upgrade from flat painted walls. Create backsplashes and accent walls full of nuance and visual depth! If you’re ready to achieve visual impact in your space, this green tile can create a gorgeous textured wall design that makes an unforgettable statement!
- Dimension: Tile: 3.94 x 3.94", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 60, Sq ft per box: 6.456
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.