Silken 3.94 in. x 3.94 in. Glossy White Ceramic Square Wall Tile (6.46 sq. ft./case) (60-pack)
- Mfr # CRE88WHT44A
- Zoro # G611637647
Key Features
Specifications
Details
- MFR #
- CRE88WHT44A
- Zoro #
- G611637647
- UPC #
- 840175541546
- Country of Origin
- China
- Color
- Ivory White
- Tile Use
- Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- Material
- Ceramic
- Shape
- Square
- Finish
- Glossy
- Application
- Indoor
- Coverage Area
- 6.46 Sq.Ft/Carton
Dimensions
- Length
- 3.94 in
- Width
- 3.94 in
- Thickness
- 7.94 mm
- Size
- 3.94 x 3.94"
Description
As this textured ceramic tile proves, a white color palette doesn't have to be boring. In fact, you can bring any minimalist design to another dimension with this textured white ceramic tile! Whether it’s a backsplash, statement wall, this white tile lets you create a space that feels equal parts classic and modern. A white shower tile wall can give a lifeless bathroom much needed textural touch. Alternatively, a kitchen backsplash with textured white square tiles can transform a lifeless kitchen into a stunning designer-inspired space. As this white tile proves, minimalist design doesn't have to feel sterile. Bring your walls to life by using this textured ceramic tile to create depth and perspective while keeping the palette white, clean and fresh. The final visual effect is astounding in any residential or commercial project.
- Dimension: Tile: 3.94 x 3.94", Thickness: 7.94 mm, Sq ft per sheet: 0.11, Sheets per box: 60, Sq ft per box: 6.456
- Ceramic material with Glossy finish
- Recommended Use: Bathroom Walls, Shower Walls, Kitchen Backsplash, Steam Room, Heat areas up to 150F and Garage Walls
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.