Silver 11.7 in x 11.8 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.79 sqft/case, 5PK

  • Mfr # APLHTC88508-MA

  • Zoro # G111319746


product price:  $154.99
/pk 5, $31.00/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.7 in
Thickness
0.31 in
Color
Silver
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLHTC88508-MA
Zoro #
G111319746
UPC #
840175523641
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.7 in
Thickness
0.31 in

Details

Color
Silver
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Brick
Finish
Glossy, Matte
Coverage Area
4.79 sq. ft

Description

This glass mosaic tile with a metallic finish is the fool proof route to acting modern style! Whether you want to create industrial bathrooms with a metallic touch, or design dramatic accent walls with shimmering silver tones, this glass mosaic tile will get the job done right! Add a touch of bling to your interiors while keeping maintenance to a minimum with a non-porous glass surface. Bring a soft, industrial look to your next bathroom remodel project with this metal rinse finish that adds instant glimmer to any surface. Not ready to commit to a wall of metallic tile? Use the mosaic tile as an accent inside a shower, strip for the kitchen backsplash or just as a border around the fireplace. Its mesh back allows the tile to be cut into pieces so you can add just the right amount of shine your design needs. The highly reflective surface of glass tile allows light to bounce around and create a luxurious sheen you will fall in love with.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.