Verre 11.7 in. x 11.7 in. Matte Blue Glass Mosaic Wall and Floor Tile 9.5 sq ft/case - 10 pack
- Mfr # SEA88BR06AQA
- Zoro # G813780387
Key Features
Specifications
Details
- MFR #
- SEA88BR06AQA
- Zoro #
- G813780387
- UPC #
- 840175585144
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Brick; Brick
- Finish
- Matte; Smooth
- Coverage Area
- 9.5 Sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 11.7 in
- Thickness
- 6.35 mm
Description
Aqua Brick Glass Tile is inherently stylish and versatile! It knows nothing else but to stun in home décor projects. This mosaic glass tile is ideal for nearly all wall and floor applications: accent wall, fireplace surround, kitchen backsplash, heat areas up to 150F, and garage walls, even shower walls, bathroom floors, and swimming pools. The soothing aqua coloring and classic brick shape deliver a captivating visual impact! Ideal also for commercial spaces: hotels, restaurants, spas, boutiques, offices, and beyond! Transform your patio or garden terrace into a truly exceptional outdoor living experience. These glass mosaics are durable, waterproof, and resistant to stains and temperature changes. With proper upkeep, they will retain their visual splendor for years. The rectangular chips are fixed to mesh sheets to be installed at a time or cut to fit corners, curves, and around obstacles.
- Tile Dimension: 11.7 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.95, sheets per box: 10, sq ft per box: 9.5
- Glass material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.