Skosh 11.6 in. x 11.6 in. Glossy Sky Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK

  • Mfr # APLNB88BL546A

  • Zoro # G711637752


product price:  $390.99
/pk 20, $19.55/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BL546A
Zoro #
G711637752
UPC #
840175582242
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

Use the breezy icy blue tints of our glass mosaic tile for a serene ambience in your home. This polished glass tile gives a luminous quality to any kitchen, bathroom shower, pool or commercial area with a shining surface that's extremely durable and easy to clean. Made from a non-porous glass surface that can withstand stains, water and chemicals, this tile is also floor-rated residential and commercial use. Suitable for any area that is fully submerged in water, this blue tile is a long-lasting choice for shower pans, jacuzzis, pools, and other water features. This soft shade of blue can be used in almost all kinds of interior design styles, from contemporary kitchens to modern coastal bathrooms. It can transform an interior space from plain and bland to serene and relaxing with a calm palette in the bathroom, living room, or commercial lobby. It pairs well with nearly all neutral shades, but when combined with crisp white cabinets and countertops, the result is a real stunner..


  • •Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
  • •Glass material with Glossy finish
  • •Residential and commercial use
  • •We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • •Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.