Pacifico 2" x 6" Glass Brick Joint Mosaic Wall Tile
- Mfr # ANDPAC508
- Zoro # G205670807
product price:Â
$
29.29
/ea
Key Features
Length
5.81 In
Width
1.81 In
Thickness
0.33 In
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDPAC508
- Zoro #
- G205670807
- UPC #
- -
- Country of Origin
- China
- Color
- Quintel
- Material
- Glass
Dimensions
- Length
- 5.81 In
- Width
- 1.81 In
- Thickness
- 0.33 In
Description
Andova's Pacifico mosaic tile collection blends contemporary style with timeless appeal. Choose from four variations of exquisite color shades. The classic brick style will bring symmetric beauty into your living spaces. Each rectangle tile has a unique splashed pattern, enhanced by overlaying horizontal textured lines. This will transform any wall into a breathtaking focal point of style. Sheet size :11 3/4" x 11 3/4" = .96 SQF
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.