Skosh 11.6in x 11.6in Glossy Turqouise Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
Mfr # APLNB88GN432A
Zoro # G011637537
Key Features
Specifications
Product Information
Dimensions
Details
Description
This ice blue glass mosaic tile will transport you to the coolest waters with its soft baby blue palette on a polished glass surface. Its soothing blue shade evokes the calmest feelings while giving you a shiny glass appeal. Bring the seaside tranquility into your shower with a blue glass wall, or slip-resistant floor using this patterned mosaic tile. Install this watery color as an accent to your vanity backsplash, behind the tub or inside a niche for small pops of color. When installed inside a pool or around the pool waterline, you’ll create the ambiance of a tropical destination right in your own backyard. Fill your home or commercial setting with the relaxing charm of light blue tiles using a water and stain-resistant glass surface that stands up against moisture, dirt and even high-foot traffic in your hospitality projects. Dreaming of a sunny vacation all year round? Don’t wait for the summer to view the beautiful cool shades of the ocean. Decorate your kitchen backsplash or bathroom space, as well as any other spot in your home that craves for a pop of color using this glossy glass mosaic tile.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.