Skosh 11.6inx11.6in Glossy Rainbow White Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88WH111A
- Zoro # G411637809
Key Features
Specifications
Details
- MFR #
- APLNB88WH111A
- Zoro #
- G411637809
- UPC #
- 840175582990
- Country of Origin
- China
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
With its lustrous white color and enticing appearance, pearl white glass mosaic tile is a fresh and enticing choice for a variety of interior design settings. Ideal for enhancing the light on any surface it’s applied, these shiny glass tiles beautifully reflect light to make spaces feel brighter and larger. The white finish and square pattern is timeless enough to fit for a variety of design settings from modern kitchens to coastal bathrooms. The flecks of different colors and pearlescent sheens on the tile’s surface remind the beauty of seashells - perfect for creating a fresh coastal look in your home. Use these white glass mosaic tiles for a shiny, magical appearance on your shower walls, vanity surrounds and kitchen backsplashes. It’s the perfect opulent backdrop to enlarge small interiors as the iridescent quality of glass enhances the illusion of more space. You may consider it for powder rooms, dark kitchens or compact showers where you prefer low maintenance and high aesthetic impact! .
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.