Skosh 11.6inx11.6in Glossy Shimmer Multi Blue Glass Mosaic Wall and Floor Tile 18.69 sqft/cs, 20PK

  • Mfr # APLNB88BL569A

  • Zoro # G311637466


product price:  $413.99
/pk 20, $20.70/ea
Free Shipping & Returns

Key Features

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLNB88BL569A
Zoro #
G311637466
UPC #
840175582433
Country of Origin
China

Dimensions

Length
11.6 in
Width
11.6 in
Thickness
4.06 in
Size
11.6 in x 11.6 in

Details

Color
Blue
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Material
Glass
Shape
Uniform square
Finish
Glossy
Coverage Area
18.69

Description

If you want your space to make a unique statement, this rainbow-like black tile is a real attention-grabber. Welcome confidence, sophistication, and glow to your space and leave a long-lasting impression. A deep black tile design in your bathroom, kitchen, living room or office space will allow your surfaces to bounce light around the room, and look absolutely high-end. This black tile is perfect for a zen master bath, masculine powder room or modern luxurious shower decor. Dress up one wall of a contemporary bathroom with black tiles as a dramatic update, or be it a slip-resistant entryway floor that creates a modern feel the moment you enter the home. This reflective black tile can be a remarkable touch to plain rooms, pair well with nearly every color and add a great deal of depth to any space when used right.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products