Sky Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88041-15A

  • Zoro # G411320206


product price:  $121.99
/pk 10, $12.20/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Sky Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88041-15A
Zoro #
G411320206
UPC #
840175525034
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Sky Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

A sleek way to finish off a tile project, this glass pencil tile introduces a modern break on tiled surfaces. Great as edging or bordering a tile backsplash, shower wall or residential floor design, it allows for any tile design to last longer. Whats more, the care and maintenance of glass pencil tile is fairly simple, and the moisture resistance makes it ideal for kitchens, bathrooms, and even mudrooms! Concerned about the raw edges of your glass tiles getting chipped or cracked? This glass tile trim has you covered! This flat liner is an elegant way to complete a project where tiles meet a wall, or the edges of the tiles are visible. It can also serve as a frame to your mosaic tiling project to give it a beautiful edge and completely custom look. Use it to cover the ends of a kitchen backsplash, a tiled accent wall that goes around a corner, or simply for added dimension and detail for your glass tile project!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products