Sky Blue 0.6 in x 12 in Glass Matte Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # T88041M-15A

  • Zoro # G811320424


product price:  $129.99
/pk 10, $13.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Sky Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T88041M-15A
Zoro #
G811320424
UPC #
840175525140
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Sky Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Steam Room, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Polished
Coverage Area
0.5 sq. ft

Description

Selecting a tile trim is as important as selecting your tiles, to really finish off a professional project! To complete a project to perfection, a pencil tile is perfect to cover the ends of a tile install which can chip or crack. This blue glass tile trim can be used around edges of a tile backsplash, accent wall or floor design to hide exposed areas, or as a border around tiles where you want to create a detailed and more professional look. Besides their functional use, glass pencil tiles also create a sleek finish in tiled areas, when paired with glass, ceramic or also natural stone tiles. Use some sleek detail to a minimalist subway tile installation, or take a classic shower tile design to new heights with our matte blue glass trim! If you have blue mosaic tiles over the cooktop, around the vanity or inside the shower niche, adding a decorative border in matte blue finish will provide a detailed, stylish twist!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products