Snow White 10.8 in x 10.8 in Glass Glossy Floor and Wall Mosaic Tile 8.1 sqft/case, 10PK

  • Mfr # APLATR8801A

  • Zoro # G911320164


product price:  $344.99
/pk 10, $34.50/ea
Free Shipping & Returns

Key Features

Length
10.8 in
Width
10.8 in
Thickness
0.25 in
Color
Snow White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool, Patios and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLATR8801A
Zoro #
G911320164
UPC #
840175523139
Country of Origin
China

Dimensions

Length
10.8 in
Width
10.8 in
Thickness
0.25 in

Details

Color
Snow White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Steam Room, Swimming Pool, Patios and More
Material
Glass
Shape
Square
Finish
Glossy
Coverage Area
8.1 sq. ft

Description

Crafted in a delicate whimsical pattern, our glass mosaic tile gives any surface a stylish rebirth! It's charming contemporary pattern instills interest and a sense of movement to your surface, whether that be a kitchen backsplash, vanity wall, or shower surround. Playing with a feminine touch, this high gloss glass tile reflects light in various ways which adds extra beauty and drama to any surface applied. Looking to brighten a small bathroom with a chic accent? Create a vanity surround, shower niche or full height accent wall that will reflect light like sunlight shimmering on water! Whether you want to add pattern to your shower, kitchen backsplash or bar design, theres nothing quite like the shine and sparkle from this iridescent glass tile. Brighten your room by treating your bare floors to this stylish mosaic tile that will add a slip-resistant texture while making your floors glow.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products