Splendor 11.81 in. x 11.81 in. Matte Pink Porcelain Mosaic Wall and Floor Tile 4.84 sqft/case, 5PK
- Mfr # IMP88ONPNMOS
- Zoro # G511637655
Key Features
Specifications
Details
- MFR #
- IMP88ONPNMOS
- Zoro #
- G511637655
- UPC #
- 840175542154
- Country of Origin
- China
- Material
- Porcelain
- Color
- Crepe Pink
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Basketweave
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 4.84
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 0.38 in
- Size
- 11.81 in x 11.81 in
Description
Are you ready to reimagine your home with an air of understated opulence? This beige porcelain herringbone tile becomes a visual symphony in any space, creating depth and dimension, breathing life into your floors and walls. Its woven pattern transforms your environment into a theater of visual intrigue - be it a shower floor, kitchen backsplash, statement wall or accent tile design. Each stone-look tile whispers of the past, while embracing the modern world with its durable porcelain finish. Picture your walls, bathed in a subtle opulence, where herringbone tiles bestow a sense of refinement and grace. Or envision a kitchen backsplash with herringbone tiles where the rhythmic pattern brings movement and awakens the senses. Its warm beige hue adds a refreshing and calming element to bathrooms, evoking a sense of tranquility and sophistication when used inside the shower, around the tub or as a slip-resistant floor tile. Pair these herringbone tiles with crisp white cabinetry for a fresh look, or combine with warm wood tones for a rustic and refined aesthetic. With their stain and scratch resistance, you can enjoy this porcelain tile without the worries of delicate maintenance. Isn't it enticing to have a stunning and long-lasting solution for your floors and backsplashes?.
- Dimension: Tile: 11.81 x 11.81", Thickness: 9.5 mm, Sq ft per sheet: 0.97, Sheets per box: 5, Sq ft per box: 4.84
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.