Splendor 12x12 Celadon Giada Porcelain Mosaic Onyx Basketweave Wall and Floor Tile, 5PK

  • Mfr # APLIMPONXGIAMO

  • Zoro # G821722201


product price:  $220.99
/pk 5, $44.20/ea
Free Shipping & Returns

Key Features

Shape
Onyx Basketweave
Thickness
9.65 mm
Coverage Area
4.84 sq. ft
Length
11.81 in
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLIMPONXGIAMO
Zoro #
G821722201
UPC #
198219535656
Country of Origin
Italy

Dimensions

Thickness
9.65 mm
Length
11.81 in
Width
11.81 in

Details

Shape
Onyx Basketweave
Coverage Area
4.84 sq. ft
Finish
Lappato
Color
Green
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Material
Porcelain

Description

Echoing the serene mineral tones of ancient jade quarries in Northern Asia, this mosaic tile channels the glow of Giada Onyx through a polished porcelain weave. Subtle shades of pistachio green, celadon, and soft opal cream interlace with radiant streaks of amber and honey gold, delivering a luminous surface full of layered movement. The classic basketweave layout adds texture and rhythm, making it ideal for backsplashes, shower niches, bathroom accents, or statement wall insets. This green onyx look mosaic tile offers the brilliance of gemstone with the durability of porcelain - resistant to stains, water, and wear. A perfect blend of earth-toned elegance and everyday practicality, ready to elevate any design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.