
Splendor 23.62in x 47.25in Polished Blue Porcelain Rectangular Wall Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88PABL2448
Zoro # G011637544
product price: $225.99
/pk 2, $113.00/ea
Sold in multiples of 4 for $903.96
Key Features
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88PABL2448
Zoro #
G011637544
UPC #
840175542185
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Details
Material
Porcelain
Color
Air Superiority Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.55
Description
A home adorned with this marble-looking porcelain tile becomes a sanctuary fit for kings and queens. This 24x48 tile creates floors and walls that whisper stories of regality and refinement. The intricate veining of these stone-look tiles cast delicate patterns reminiscent of nature's artistic hand, inviting admiration on any surface they're applied to. This tile is an invitation to indulge in the splendor of marble's timeless allure with a durable porcelain finish. Its 24x48 size results in reduced grout lines that act as silent whispers, allowing the captivating pattern of tile to take center stage. Transform your spaces into a masterpiece using it as a statement wall or flooring in your next residential or commercial project. With this exclusive porcelain tile, your surfaces will tell a story of royalty and create an uninterrupted path of luxury..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.