
Splendor 23.62inx47.25in Matte Beige Porcelain Rectangular Wall and Floor Tile 15.5 sqft/case, 2PK
Mfr # IMP88EAWH2448
Zoro # G211637856
product price: $279.99
/pk 2, $140.00/eaSold in multiples of 4 for $1,119.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88EAWH2448
Zoro #
G211637856
UPC #
840175541966
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Details
Material
Porcelain
Color
Stone Beige
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.5
Description
With its precise lines and defined edges, this large porcelain tile adds a touch of modernity to your space, while still maintaining a timeless appeal. Each tile is a masterpiece in itself, showcasing the craftsmanship and attention to detail that goes into every piece. With its stone-inspired surface, it can create a captivating and seamless feature wall, add a touch of drama to your bathroom surround, or design a captivating stone-look flooring that will leave a lasting impression on your guests. Are you looking to transform your home into a contemporary haven? Our 24x48 porcelain tile is the perfect choice to bring that touch of modern appeal to your living areas. With their sleek and expansive format, these porcelain tiles create a sense of boundless space, expanding the visual boundaries of any room. Picture a luxurious spa-like bathroom, where these tiles effortlessly merge with the serene backdrop, accentuating the tranquility of your personal sanctuary.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.