
Splendor 23.62inx47.25in Polished Black Porcelain Rectangular Wall Floor Tile 15.55 sqft/case, 2PK
Mfr # IMP88MEBL2448
Zoro # G611637616
product price: $225.99
/pk 2, $113.00/eaSold in multiples of 4 for $903.96
Item requires special delivery charges. A $27.50 per item surcharge will be applied.
Key Features
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88MEBL2448
Zoro #
G611637616
UPC #
840175542055
Country of Origin
China
Dimensions
Length
47.25 in
Width
23.62 in
Thickness
0.41 in
Size
23.62 in x 47.25 in
Details
Material
Porcelain
Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
15.55
Description
Indulge in the beauty and practicality of our black stone-look porcelain, for they are more than just tiles. They are a testament to bold taste and your desire to transform spaces into extraordinary works of art. Let them grace your floors, backsplashes and statement walls, and watch as they become a powerful focal point - a declaration of your personal style. Beyond their captivating aesthetics, our 24x48 porcelain tiles possess qualities that elevate them to greatness. Non-porous porcelain surface stands firm against the test of time, and is impervious to stains and scratches. It effortlessly repels spills and splashes, making a great choice for busy bathrooms, kitchens, entryways, showers and commercial spaces. Are you ready to step into a world where boldness reigns and every surface becomes a statement? If your answer is yes, this black tile will not disappoint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.