
Splendor 24 in. x 48 in. Lappato Blue Porcelain Rectangular Wall and Floor Tile 15.5 sqft/case, 2PK
Mfr # IMPONXBLU2448
Zoro # G011637872
product price: $349.99
/pk 2, $175.00/ea
Sold in multiples of 4 for $1,399.96
Key Features
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMPONXBLU2448
Zoro #
G011637872
UPC #
840175542109
Country of Origin
China
Dimensions
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Blue
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Lappato
Application
Indoor/Outdoor
Coverage Area
15.5
Description
Dazzle your senses with the semi-precious gemstone appearance of our 24x48 onyx blue porcelain tile. With unparalleled style and intricate detailing, these large format tiles breathe life into both indoor and outdoor installations, bringing a touch of sophistication to any environment. Crafted to complement residential and commercial designs, these stone-inspired tiles offer endless creative possibilities for your wall and floor coverings. Imagine a captivating gemstone-style accent wall in your living room or lobby, designed to leave a lasting impression on your guests. Create a luxurious spa experience within your own home by adorning the wall behind your free-standing bathtub with floor-to-ceiling onyx blue porcelain tiles. Do you want to elevate your cooking space? Fashion a colorful slab backsplash behind your stove, and continue the exquisite look with a matching tiled range hood. The heart of your home will become a masterpiece of style and functionality..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.