Hexley Dove 9 in. X 10 in. Hexagon Matte Porcelain Floor And Wall Tile, 14PK

  • Mfr # ZOR-PT-0609

  • Zoro # G904947255


product price:  $44.29
/pk 14, $3.16/ea

Key Features

Length
11.22
Width
9
Thickness
6.1
Size
9x11.22
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-PT-0609
Zoro #
G904947255
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
11.22
Width
9
Thickness
6.1
Size
9x11.22
Height
6.1

Details

Material
Porcelain
Color
DOVE
Finish
Matte
Weight
35.84
Application
Floor & Wall
Coverage Area
6.89 Sq. ft

Description

Modern, sleek, and trendy, Hexley hexagon tiles from MSI make a big impact any room The large-format 9"x10in. 5" tiles are available a range of timeless neutral colors, including Graphite, Dove, Marbello, and Hive Hexley hex tiles feature a matte finishing, helping make them easy to clean Additionally, the tiles are made from Porcelain, which is durable, scratch, and dent resistantin. The popular hexagon shape will rema stylish for yearsin. You can mix and match colors the collection for a unique and eye-catchg aesthetic for added design flexibilityin. Use Hexley to elevate the look of the kitchen, bathroom, living room, to create an accent wall, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products