
Splendor 24inx48in Lappato Black Porcelain Rectangular Wall and Floor Tile 15.5 sqft/case, 2PK
Mfr # IMP88ONBL2448
Zoro # G111637680
product price: $349.99
/pk 2, $175.00/eaSold in multiples of 4 for $1,399.96
Key Features
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMP88ONBL2448
Zoro #
G111637680
UPC #
840175542086
Country of Origin
China
Dimensions
Length
48 in
Width
24 in
Thickness
0.38 in
Size
24 in x 48 in
Details
Material
Porcelain
Color
Black
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Shape
Rectangular
Finish
Lappato
Application
Indoor/Outdoor
Coverage Area
15.5
Description
Meet our large format black porcelain tile - an embodiment of strength and allure that sweeps you into a world of dark enchantment. Like the obsidian stones born from the heart of the earth, these tiles exude a magnetic charisma that commands attention. The deep, velvety black palette creates a dramatic backdrop, a canvas upon which your imagination can run wild. Prepare to be captivated by the undeniable power and masculine energy this black tile brings to your living spaces. Imagine stepping into a room adorned with a black porcelain statement wall that speaks of bold confidence. Let these large scale tiles grace your backsplashes, and watch as they become a powerful focal point in the kitchen or bathroom with their expansive size. Picture a space bathed in the warm glow of soft lighting where these dark tiles will draw you in - be it a living room, master bath, powder room or lobby. Remember that these black tiles are not mere surfaces, they are storytellers for your home. Create commercial spaces that reflect your inner strength and artistic vision using these 24x48 tiles which will leave a memorable impact on every guest who visits your place..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.