
Splendor 24x48 Black Porcelain Large Format Natural Agate Wall and Floor Tile (15.5 sq ft/case), 2PK
Mfr # IMPAGTBLK2448
Zoro # G321722336
original price:Â $271.99 , new price: $230.99 , 15 percent off
new price:Â $230.99
/pk 2, $115.50/ea
Sold in multiples of 4 for $923.96
Free Shipping & Returns
Key Features
Thickness
9.65 mm
Coverage Area
15.5 sq. ft
Finish
Lappato
Length
47.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IMPAGTBLK2448
Zoro #
G321722336
UPC #
198219535595
Country of Origin
Italy
Dimensions
Thickness
9.65 mm
Length
47.25 in
Width
23.62 in
Details
Coverage Area
15.5 sq. ft
Finish
Lappato
Material
Porcelain
Shape
Natural Agate
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Color
Black
Description
Dark and magnetic, this 24x48in high-gloss porcelain slab captures the hypnotic beauty of black agate banding, paired with crystalline white inclusions and dramatic contrast. Each piece mimics the depth and structure of polished gemstone, with smooth waves of charcoal, gray, and shadowy veining that flow across the surface like cut stone. Ideal for fireplace surrounds, bathroom walls, entryway features, or high-impact commercial interiors, it delivers luxury in every detail. The large-format size reduces grout lines and enhances visual continuity, while the reflective polish brings light and dimension. A striking choice for bold spaces that embrace elegance, edge, and timeless opulence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.