
Splendor 24x48 Icy Blue Porcelain Large Format Geode Agate Wall and Floor Tile, 2PK
Mfr # IMPAGTBLU2448
Zoro # G221722276
product price: $258.99
/pk 2, $129.50/ea
Sold in multiples of 4 for $1,035.96
Free Shipping & Returns
Key Features
Finish
Lappato
Thickness
9.65 mm
Length
47.25 in
Coverage Area
15.5 sq. ft
Shape
Geode Agate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IMPAGTBLU2448
Zoro #
G221722276
UPC #
198219535618
Country of Origin
Italy
Dimensions
Thickness
9.65 mm
Length
47.25 in
Width
23.62 in
Details
Finish
Lappato
Coverage Area
15.5 sq. ft
Shape
Geode Agate
Tile Use
Light to high traffic floors, bathroom walls and floors, shower walls, kitchen backsplash, steam room, patio, garage and more
Color
Blue
Material
Porcelain
Description
Bold and luminous, this 24x48in high-gloss porcelain tile showcases layered agate rings and crystal-cut formations in a mix of icy blue, cool grays, smoky black, and polished white. The effect mirrors natural geode slices embedded into stone, creating a surface that feels carved from luxury. Ideal for statement walls, spa-style showers, boutique lobbies, or residential feature panels, this tile blurs the line between interior surface and art. The slab’s polished finish highlights every contour and crystal shimmer, while the large format ensures seamless visual flow. Durable, easy to clean, and built for drama - it’s design with a gemstone soul.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.