Terra Mia 8.1 in. x 9.25 in. Matte White Porcelain Hexagon Wall and Floor Tile 9.93 sqft/case, 25PK
- Mfr # TER88WHTSPKA
- Zoro # G011637681
Key Features
Specifications
Details
- MFR #
- TER88WHTSPKA
- Zoro #
- G011637681
- UPC #
- 840175584857
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- White
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
- Shape
- Hexagon
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 9.93
Dimensions
- Length
- 9.25 in
- Width
- 8.1 in
- Thickness
- 7.94mm
- Size
- 8.1 in x 9.25 in
Description
Introducing the extraordinary white hexagon matte porcelain tile! Perfect for creating a luxurious look in any residential or commercial setting, this small-format porcelain tile is a great choice for walls, feature walls, bathroom backsplashes, decorative borders, shower surrounds and more. It's also ideal for virtually any home or commercial area that experiences dirt and splashes - from kitchen backsplashes to lobby floors! Plus, with its strong construction and long-lived installation, it will ensure your project looks amazing for years to come. Create a sleek, contemporary look in your home with this stylish hexagon matte tile! Its white velvet tone allows you to add the luxe look of porcelain tile to both indoor and outdoor decor projects while making sure you get the durability that comes with such a strong material. Our hexagon tiles can weather heavy foot traffic in areas like staircases, hallways or mudroom entryways as well as brighten up even the busiest commercial setting. What's more? You can give your patio an eye-catching makeover by incorporating this stunning porcelain tile into your outdoor project.
- Dimension: Tile: 8.1x9.25", Thickness: 7.94 mm, Sq ft per sheet: 0.4, Sheets per box: 25, Sq ft per box: 9.93
- Porcelain material with Matte finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.