Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splendor 48x48 Gray Beige Porcelain Large Format Veining Wall and Floor Tile, 1 Pack

  • Mfr # IMP88COLB4848

  • Zoro # G421722250


product price: $195.99
/ea
Sold in multiples of 3 for $587.97
Free Shipping & Returns

Key Features

Shape
Marble Look Veining
Color
Beige, Gray
Coverage Area
15.5 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Thickness
9.65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMP88COLB4848
Zoro #
G421722250
UPC #
198219535632
Country of Origin
Spain

Dimensions

Thickness
9.65 mm
Length
47.2 in
Width
47.2 in

Details

Shape
Marble Look Veining
Color
Beige, Gray
Coverage Area
15.5 sq. ft
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Finish
Matte
Material
Porcelain

Description

Inspired by the serene beauty of Italian marble, this 48x48in polished porcelain tile delivers the sophistication of stone with the practicality of porcelain. Its soft white surface is accented by flowing gray and beige veining, offering a refined marble look tile aesthetic that elevates both floors and walls. With V2 slight variation, rectified edges, and 16 porcelain faces, it creates a seamless, natural stone appearance in any room. Ideal for spa-style bathrooms, luxury living room floors, entryway walls, or open-concept interiors, this large-format floor and wall tile reflects light beautifully while resisting stains, moisture, and wear. Durable, low-maintenance, and effortlessly elegant - this is modern marble, reimagined in porcelain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.