
Terra Mia 8.1inx9.25in Matte White, Multicolor Porcelain Hexagon Wall Floor Tile 9.93 sqft/cs, 25PK
Mfr # TER88MIXSPKA
Zoro # G911637675
product price:Â $114.99
/pk 25, $4.60/ea
Free Shipping & Returns
Key Features
Length
9.25 in
Width
8.1 in
Thickness
7.94 in
Size
8.1 in x 9.25 in
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TER88MIXSPKA
Zoro #
G911637675
UPC #
840175584833
Country of Origin
Spain
Dimensions
Length
9.25 in
Width
8.1 in
Thickness
7.94 in
Size
8.1 in x 9.25 in
Details
Material
Porcelain
Color
White| Multicolor
Tile Use
Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Shower floor, Kitchen backsplash, Steam room, Patio, Garage and more
Shape
Hexagon
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
9.93
Description
Transform your home into a modern masterpiece with our white and multicolor hexagon matte texture porcelain tile. This unique porcelain tile showcases a beautiful white and multicolor hexagon pattern, perfect for creating a lavish backsplash in your kitchen or bathroom. It is water-resistant and durable, ideal for light traffic floor applications as well as higher traffic ones, such as commercial or hospitality settings. What's more, the minimal grout joints of this Hexagon matte tile make it easy to install, while its luxurious make adds a touch of glamour to your walls. Use this tiles for shower walls, bathtub surrounds, bathroom backsplashes, or steam rooms- But that's not all. Refresh your decor in restaurants, pubs, bars, spas, hospitals and gyms with our amazing porcelain tile too..
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.