Terraforma 12x24 in. White, Beige Textured Terrazzo Linear Large Wall Tile (7.75 sq ft/case) 4PK

  • Mfr # TRZ88PERWAV1224

  • Zoro # G122810195


product price: $339.99
/pk 4, $85.00/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Length
24 in
Coverage Area
7.75 Sq. ft/ Carton
Color
White, Beige
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRZ88PERWAV1224
Zoro #
G122810195
UPC #
198219534703
Country of Origin
Italy

Dimensions

Length
24 in
Width
12 in
Size
12 in x 24 in

Details

Shape
Rectangle
Coverage Area
7.75 Sq. ft/ Carton
Color
White, Beige
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Textured
Material
Glass
Style
Linear

Description

Terraforma 12x24 in. White, Beige Textured Terrazzo Linear Large Wall Tile (7.75 sq ft/case, 4-Pack). This terrazzo-inspired tile captures the calm of coastal light and the sophistication of sculpted stone. Its soft pearl-white base, scattered with faint gray and ivory fragments, flows beneath gentle linear ridges that play with shadow and reflection. The result feels airy yet tactile - refined but not cold. Perfect for bathroom walls, shower surrounds, vanities, or spa-inspired steam rooms, it brings an understated texture that shifts beautifully under both natural and ambient lighting. Its durable terrazzo body resists heat, frost, and moisture, making it equally suited for interior feature walls or protected outdoor spaces. Pair with bright white grout for seamless continuity or a pale gray tone for subtle definition. This tile evokes the serenity of a seaside retreat - cool, luminous, and effortlessly modern, where every ripple in the surface tells a quiet story of balance and light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.