Terralis 6 x 12 in. Matte Terracotta Porcelain Octagon Wall and Floor Tile 7.1 sq ft/case, 20PK

  • Mfr # UMB88COTFEZA

  • Zoro # G015830088


product price:  $118.99
/pk 20, $5.95/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
6 in
Thickness
0.38 in
Material
Porcelain
Color
Terracotta
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88COTFEZA
Zoro #
G015830088
UPC #
840175594221
Country of Origin
Spain

Dimensions

Length
12 in
Width
6 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Terracotta
Shape
Octagon
Finish
Matte

Description

The terracotta porcelain tile brings warmth and organic elegance with its rich, earthy tones and matte finish. The 6x12in octagon shape offers a contemporary take on a classic material, perfect for creating unique layouts that add depth and texture to any space. Its slightly varied tone V2 enhances the natural clay-like appearance, delivering a handcrafted aesthetic that feels both rustic and refined.Ideal for kitchens, bathrooms, or even outdoor patios, this tile works beautifully in herringbone, basketweave, or staggered patterns. Pair it with neutral grout for a seamless, understated look or opt for a contrasting grout to highlight its geometric shape. The durable porcelain material ensures it stands up to heavy use, while the matte surface adds a soft, natural texture.Recommended for installation with Laticrete 254 Platinum mortar and Laticrete Permacolor grout, this tile is easy to maintain and perfect for high-traffic areas. Though its not designed for pools, it thrives in steam rooms, walls, and floors, making it a versatile choice for both residential and commercial spaces. Whether youre going for rustic charm or modern minimalism, terracottas timeless appeal never goes out of style.


  • Tile Dimension: 6 x 12 in., thickness: 9.53 mm, sq ft per sheet: 0.36, sheets per box: 20, sq ft per box: 7.1
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products