Zola Arctic Pearl 24 in. x 24 in. Polished Porcelain Marble Look Floor and Wall Tile, 120PK

  • Mfr # AKNPTZOLARPE24X24P-PL

  • Zoro # G016035871


product price:  $3,523.99
/pk 120, $29.37/ea
Additional $625.00 delivery surcharge applies per item.
See details

Key Features

Length
24 in
Width
24 in
Thickness
0.39 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTZOLARPE24X24P-PL
Zoro #
G016035871
UPC #
-
Country of Origin
Spain

Dimensions

Length
24 in
Width
24 in
Thickness
0.39 in

Details

Material
Porcelain
Color
Arctic Pearl
Shape
Square
Finish
Polished
Collection
Zola

Description

Zola Arctic Pearl Porcelain Tile creates a timeless and sophisticated look with its commanding 24" x 24" large-format polished marble-look design. Inspired by the beauty of Italian marble, this tile features bold gray veining set against a crisp white background for a striking yet elegant aesthetic. When installed by a professional, the veining flows seamlessly from tile to tile, creating a cohesive and luxurious pattern. Perfect for kitchens, bathrooms, living rooms, hallways, and more, this tile combines the refined appeal of natural marble with the durability, easy maintenance, and long-lasting performance of porcelain. The waterproof construction designed for moisture-prone areas ensures reliable performance in kitchens and bathrooms. With a PEI 3 rating, this tile handles moderate residential and light commercial foot traffic with confidence. Frost-resistant and approved for both interior and covered exterior installations, including freeze-thaw conditions, this tile performs reliably in varied climates. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Cool white backdrop highlighted by dramatic gray marble veining.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 suitable for moderate residential and light commercial floor traffic
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Bold marble-look pattern with striking contrast that emphasizes clean lines and refined sophistication.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.