Terralis 6 x 6 in. Glossy Royal Blue Porcelain Square Wall and Floor Tile 4.65 sq ft/case, 19PK

  • Mfr # UMB88BLUDOTA

  • Zoro # G015830071


product price:  $117.99
/pk 19, $6.21/ea
Free Shipping & Returns

Key Features

Length
5.9 in
Width
5.9 in
Thickness
0.38 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMB88BLUDOTA
Zoro #
G015830071
UPC #
840175594184
Country of Origin
Spain

Dimensions

Length
5.9 in
Width
5.9 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Blue
Shape
Square
Finish
Glossy

Description

Deep and striking, the royal blue glossy tile is a statement of timeless luxury. The vibrant 6x6in square shape allows for versatile design applications, from classic grid layouts to bold feature walls. Its rich blue tone adds a sense of depth and character, perfect for those who want their spaces to feel dramatic yet refined.The glossy surface enhances the colors vibrancy, reflecting light to create a luminous effect. Slight tonal variations V2 lend a subtle handcrafted appeal, ensuring a unique yet cohesive finish. Whether paired with warm metallic accents or softened with neutrals, this tile adapts beautifully to a wide range of aesthetics.Durability meets beauty with this porcelain tile, making it a reliable choice for high-traffic floors, steam rooms, or commercial walls. Its moisture and heat-resistant qualities also make it perfect for showers and spa-inspired spaces. Whether it's a luxurious backsplash or a bold flooring design, this tile combines practicality with a splash of color-rich sophistication.


  • Tile Dimension: 5.9 x 5.9 in., thickness: 9.53 mm, sq ft per sheet: 0.24, sheets per box: 19, sq ft per box: 4.65
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products