Terralis 6 x 6 in. Matte Light Ash Beige Porcelain Star Wall and Floor Tile 4.2 sq ft/case, 16PK

  • Mfr # UMB88PETSTRA

  • Zoro # G915830294


product price:  $96.39
/pk 16, $6.02/ea
Free Shipping & Returns

Key Features

Thickness
0.38 in
Finish
Matte
Shape
Star
Length
6 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88PETSTRA
Zoro #
G915830294
UPC #
840175594337
Country of Origin
Spain

Dimensions

Thickness
0.38 in
Length
6 in
Width
6 in

Details

Finish
Matte
Shape
Star
Material
Porcelain
Color
Light Ash Beige

Description

Soft and versatile, the 6x6in star-shaped porcelain tile in a light ash beige tone delivers a touch of understated elegance. The matte surface enhances its stone-inspired texture, while the unique star geometry creates bold and eye-catching patterns for floors and walls. Subtle tonal variation V2 adds depth and movement, giving your design a natural, handcrafted aesthetic.Perfect for accent walls, kitchen backsplashes, and bathroom flooring, this tile pairs effortlessly with neutral palettes or dark grout for striking contrast. Its distinctive shape works beautifully in contemporary layouts, lending an artisanal yet modern flair to spaces like cafes, boutique interiors, or cozy living rooms.Crafted with durable porcelain and extruded edges for precise installation, this tile is designed to handle high-traffic areas and humid spaces like steam rooms or bathrooms. Use Laticrete Permacolor grout for a seamless and lasting finish. While not pool-suitable, its ideal for projects that demand timeless style with a creative edge.


  • Tile Dimension: 6 x 6 in., thickness: 9.53 mm, sq ft per sheet: 0.26, sheets per box: 16, sq ft per box: 4.2
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products