Terralis 6x6 in. Glossy Turquoise Blue Porcelain Square Wall and Floor Tile 4.65 sq ft/case, 19PK

  • Mfr # UMB88AQDOTA

  • Zoro # G815830158


product price:  $117.99
/pk 19, $6.21/ea
Free Shipping & Returns

Key Features

Length
5.9 in
Width
5.9 in
Thickness
0.38 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88AQDOTA
Zoro #
G815830158
UPC #
840175594092
Country of Origin
Spain

Dimensions

Length
5.9 in
Width
5.9 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Turquoise Blue
Shape
Square
Finish
Glossy

Description

Rich turquoise blue tones and a glossy finish make this 6x6in porcelain tile a true standout in modern design. The square shape is a timeless classic, while the vibrant, ocean-inspired hue adds a refreshing burst of color thats perfect for both bold statements and subtle accents. The slight tonal variation V2 lends it a handcrafted charm, making every tile unique yet cohesive in larger installations.This versatile tile is an ideal choice for shower walls, kitchen backsplashes, or even high-traffic commercial floors. Its glossy surface reflects light beautifully, adding brightness and depth to smaller spaces, while its durability ensures its ready for heavy use. Pair it with crisp whites for a fresh coastal vibe or complement it with earthy tones for a warm, bohemian feel.Engineered to handle moisture, heat, and wear, this porcelain tile works just as well in steam rooms and bathrooms as it does in trendy cafes or boutique retail spaces. Whether its an accent wall or a full-floor design, this tile effortlessly combines practicality with vibrant, artistic energy.


  • Tile Dimension: 5.9 x 5.9 in., thickness: 9.53 mm, sq ft per sheet: 0.24, sheets per box: 19, sq ft per box: 4.65
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products