Terralis 7 x 7 in. Glossy Pearl White Porcelain Star Wall and Floor Tile 6.46 sq ft/case, 16PK

  • Mfr # UMB88BIASTRA

  • Zoro # G115830278


original price:  $148.99 , new price: $146.99 , 1 percent off
new price:  $146.99
/pk 16, $9.19/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Thickness
0.38 in
Material
Porcelain
Shape
Star
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMB88BIASTRA
Zoro #
G115830278
UPC #
840175594160
Country of Origin
Spain

Dimensions

Length
7 in
Width
7 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Pearl White
Shape
Star
Finish
Glossy

Description

This star-shaped porcelain tile in pearl white is a masterpiece of simplicity and elegance. The glossy surface reflects light beautifully, creating an airy and sophisticated vibe perfect for any room. Its clean white tone brings timeless versatility, making it ideal for creating bright, open spaces or acting as a neutral backdrop for bold accent pieces. At 7x7in, the intricate star shape adds a layer of artistic charm and geometry to walls and floors alike.The slight tonal variation V2 lends a handcrafted, artisanal touch, keeping the look organic and high-end. Pair it with soft pastels for a serene aesthetic or contrast it with dark, moody hues like navy or emerald for a striking modern design. Its glossy finish pairs well with metallic accents, elevating kitchens, bathrooms, and even boutique commercial spaces.Built for durability, this porcelain tile is perfect for high-traffic areas, steam rooms, and even outdoor walls. Heat-resistant and moisture-friendly, its a stylish choice for everything from shower surrounds to elegant caf interiors. Clean, classic, and endlessly versatile, this tile is where beauty meets function.


  • Tile Dimension: 7 x 7 in., thickness: 9.53 mm, sq ft per sheet: 0.4, sheets per box: 16, sq ft per box: 6.46
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products