Tiffany Blue 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK

  • Mfr # APLGP8807A

  • Zoro # G611319857


product price:  $159.99
/pk 10, $16.00/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
0.6 in
Thickness
0.31 in
Color
Tiffany Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLGP8807A
Zoro #
G611319857
UPC #
840175527007
Country of Origin
China

Dimensions

Length
12 in
Width
0.6 in
Thickness
0.31 in

Details

Color
Tiffany Blue
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft

Description

To ensure that you dont end up with an unfinished tile design, make sure to pick your tile trims to complete a professional job. Capping a shower wall, finishing the top option of a kitchen backsplash, or framing a shower niche with sleek pencil tile creates a beautiful high end finish, and also provides a long lasting design. Only a row of pencil liners is required to create a fine polished, professional appearance! This sleek blue glass pencil trim is also popular for bordering a particular pattern, or providing a seamless transition where two different tiles meet. Easy to install and maintain, it can produce a beautiful modern finish around a fireplace, stove backsplash or residential floor design. Minimize sharp edges of your blue glass tiles with this beautiful pencil liner for a tiled area that looks classy and totally complete.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.