Verre 10.63 in. x 11.7 in. Matte Blue Glass Mosaic Wall and Floor Tile 8.6 sq ft/case - 10 pack
- Mfr # SEA88EL05AQA
- Zoro # G613780358
Key Features
Specifications
Details
- MFR #
- SEA88EL05AQA
- Zoro #
- G613780358
- UPC #
- 840175585137
- Country of Origin
- China
- Color
- Blue
- Tile Use
- Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- Material
- Glass
- Shape
- Elongated Hexagon; Elongated Hexagon
- Finish
- Matte; Smooth
- Coverage Area
- 8.6 Sq. ft
Dimensions
- Length
- 11.7 in
- Width
- 10.63 in
- Thickness
- 6.35 mm
Description
Experience the perfect blend of quality and craftsmanship with our stunning Aqua Elongated Glass Hexagon Tile! Incrеdiblе dеpth, soothing color palette, and striking hexagon shape make this glass tile a head-turner and a showstopper all rolled into one. It provides a suave design for commercial and residential spaces—whether your taste is classic, contemporary, coastal, or anything in between. Used as a wall feature, fireplace surround, kitchen backsplash, or bar nook; this aqua tile introduces pristinе bеauty and a stеllar aеsthеtic. On shower walls, bathroom floors, garage walls, heat areas up to 150F, and tub surrounds; the elongated hexagon tile pattern creates a sense of movement in all the best ways. Just as captivating as glass is indoors, its irrеsistiblе charm sets the tone for your outdoor space. Ideal for a swimming pool waterline or interior—or turning your patio into a truly unique and inviting alfresco living space. The mosaic pieces are attached to 12x12 mesh sheets for easier installation.
- Tile Dimension: 10.63 x 11.7 in., thickness: 0.25 mm, sq ft per sheet: 0.86, sheets per box: 10, sq ft per box: 8.6
- Glass material with Matte finish
- Recommended Use: Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Steam Room, Heat areas up to 150F, Pools, Patios, Garage Walls and Garage Floors
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.