
Vigoro 12x12 Nero Marquina Marble Polished Black Mosaic Wall and Floor Tile, 5PK
Mfr # APLTRK8854A
Zoro # G013780354
product price: $70.59
/pk 5, $14.12/eaKey Features
Length
12 in
Width
12 in
Thickness
9.53 mm
Material
Nero Marquina
Shape
Square; Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLTRK8854A
Zoro #
G013780354
UPC #
840175584796
Country of Origin
China
Dimensions
Length
12 in
Width
12 in
Thickness
9.53 mm
Details
Material
Nero Marquina
Shape
Square; Square
Color
Black
Tile Use
Bathroom Walls, Bathroom Floors, Shower Walls, Shower Floors, Kitchen Backsplash, Patios, Garage Walls, Garage Floors
Finish
Polished; Smooth
Coverage Area
5 Sq. ft
Description
The elegant Nero Marquina Square Mosaic Marble Tile adds charm and character to any space. Defined by a deep black backdrop with a delicate veining pattern; this marble is ideal for accentuating the look and feel of commercial spaces and home décor projects. Majestic and practical in equal measure, it makes for a stunning accent wall or statement flooring in living rooms, kitchens, patios, hotels, boutiques, and more! Whether you fancy classic sophistication or dramatic modernity, it will shape itself to fit your desired aesthetic.The graceful beauty of this black tile will lend endless splendor to surfaces in your living areas. Be it a stunning accent wall, a statement floor, or a decorative trim. In kitchens, black marble can be laid on the backsplash to transform a functional space into a stylish centerpiece. It holds the fort as a striking feature in the bathroom. From an ever-so-classy shower wall to an extravagant bathtub surround, this marble has the appeal to suit every taste. Proper upkeep and regular sealing will enhance its durability and resistance. The square chips are mounted to 12x12 mesh sheets, which can be installed at a time or cut into multiple strips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.