
White 0.6 in x 12 in Glass Glossy Pencil Liner Tile Trim 0.5 sqft/case, 10PK
Mfr # APLICL88P18A
Zoro # G911320126
product price:Â $118.99
/pk 10, $11.90/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
0.6 in
Thickness
0.31 in
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLICL88P18A
Zoro #
G911320126
UPC #
840175527427
Country of Origin
China
Dimensions
Length
12 in
Width
0.6 in
Thickness
0.31 in
Details
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Material
Glass
Shape
Pencil
Finish
Glossy
Coverage Area
0.5 sq. ft
Description
Are you looking to add beauty and durability to your glass tile application? If yes, this glass pencil liner to has got you covered! Whether youre designing a glass shower wall, installing a modern kitchen backsplash, or need a sleek border to frame a statement design behind your cooktop, this glossy pencil liner will do wonders. Our gray and blue glass pencil will add the final decorative touch to your interior tile installations. Its two-tone palette and smooth finish makes it an ideal candidate for stylish borders and edges around your tiles. Plus, its thin form allows the pencil liner to provide a gentle transition between two different tiles, or where your wall tiles meet a drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.