White 10.4 in x 10.4 in Glass Glossy, Matte Floor and Wall Mosaic Tile 3.76 sqft/case, 5PK

  • Mfr # APLICL8802A

  • Zoro # G911319717


product price:  $178.99
/pk 5, $35.80/ea
Free Shipping & Returns

Key Features

Length
10.4 in
Width
10.4 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLICL8802A
Zoro #
G911319717
UPC #
840175527298
Country of Origin
China

Dimensions

Length
10.4 in
Width
10.4 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Herringbone
Finish
Glossy, Matte
Coverage Area
3.76 sq. ft

Description

Can't decide between a trendy surface and classic shape? Why not combine them? This glass mosaic tile offers the best of both worlds with a sleek reflective surface that multiplies the vintage character of the chevron pattern. The iridescent glass not only enhances the dynamic appeal of these zig-zag shapes but also creates a translucent surface that gives the room a more spacious feel. Create a sense of old-world appeal and gentle illumination in the bathroom with a glass chevron shower, accent wall or vanity backsplash. Looking to add pattern and texture to a monochromatic kitchen? This mosaic tile breaks up the space with visual texture and a refined elegance. Whether you want to take a traditional kitchen to a whole new contemporary level or create a stunning graphic pattern around the fireplace, this glass chevron tile personalizes the room in an instant. While glass tile imparts crispness throughout the room, it comes with the added advantage of being low-maintenance and stain-resistant - perfect for shower, stove backsplash and commercial designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products