
White 10x10 Bianco Carrara Marble Honed Floor and Wall Tile 2.95 sqft/case, 5PK
Mfr # APLKB88G10HA
Zoro # G311320016
product price:Â $124.99
/pk 5, $25.00/ea
Free Shipping & Returns
Key Features
Length
10 in
Width
10 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLKB88G10HA
Zoro #
G311320016
UPC #
840175527892
Country of Origin
China
Dimensions
Length
10 in
Width
10 in
Thickness
0.37 in
Details
Material
Marble
Shape
Hexagon
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
2.95 sq. ft
Description
A modern twist on the ever-classic pattern, this Bianco Carrara Marble large hexagon tile is sure to make your design projects timeless, contemporary and full of style. Combining tradition and innovation, this natural stone tile offers a luxurious look and movement throughout the space. Grey veins reminiscent of a spider web sprawling across its clean white background gives the design added interest. Because grout lines are fewer as part of the layout, this large format tile makes floors look more seamless and streamlined. Satisfy your cravings for the Mid-Century style with a geometric floor tile while keeping the white color scheme that fosters a relaxed environment. Creating the illusion of more space, large hexagon tiles help make smaller rooms appear bigger and more modern. Its' characterful veining instantly adds personality when combined with grey tones and metallic accessories. Large hexagon tile is a great choice to create a modern backdrop for your living area while keeping your walls look fresh and bright.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.