White 11.7 in x 35.2 in Ceramic Satin Floor and Wall Tile 17.16 sqft/case, 6PK
- Mfr # MATIBLNISTR
- Zoro # G411319903
product price:Â
$
297.99
/pk of 6, $49.67/ea
Sold in multiples of 5Â pks for
$1,489.95
Free Shipping & Returns
Key Features
Length
35.2 in
Width
11.7 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MATIBLNISTR
- Zoro #
- G411319903
- UPC #
- 840175529773
- Country of Origin
- Spain
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall and more
- Material
- Ceramic
- Shape
- Field Tile
- Finish
- Satin
- Application
- Indoor/Outdoor
- Coverage Area
- 17.16 sq. ft
Dimensions
- Length
- 35.2 in
- Width
- 11.7 in
- Thickness
- 0.31 in
- Height
- 2 in
Description
This textured ceramic tile features a soft wave pattern in a clean white satin finish, bringing subtle dimension and a calm, modern aesthetic to any wall. Unlike paint or wallpaper, the 3D surface adds tactile interest that plays beautifully with light to create gentle shadow effects across your space.
Its large 12x36" format reduces grout lines, allowing the flowing pattern to appear more continuous and minimizing visual breaks. The smooth satin sheen lends a refined, contemporary look while keeping reflections soft and understated.
Ideal for indoor walls, shower surrounds, steam rooms, entryways, or even outdoor vertical surfaces, this tile is a versatile choice for residential and commercial designs alike. Non-porous and water-resistant, it offers a low-maintenance surface that resists stains and moisture—perfect for areas where durability and design both matter.
Its large 12x36" format reduces grout lines, allowing the flowing pattern to appear more continuous and minimizing visual breaks. The smooth satin sheen lends a refined, contemporary look while keeping reflections soft and understated.
Ideal for indoor walls, shower surrounds, steam rooms, entryways, or even outdoor vertical surfaces, this tile is a versatile choice for residential and commercial designs alike. Non-porous and water-resistant, it offers a low-maintenance surface that resists stains and moisture—perfect for areas where durability and design both matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.