
White 11.8 in x 11.8 in Glass Glossy Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
Mfr # APLCAS88016A
Zoro # G811319978
product price:Â $137.99
/pk 5, $27.60/ea
Free Shipping & Returns
Key Features
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Feature Wall, Accent Walls and More
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
APLCAS88016A
Zoro #
G811319978
UPC #
840175523528
Country of Origin
China
Dimensions
Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Details
Color
White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Feature Wall, Accent Walls and More
Material
Glass
Shape
Brick
Finish
Glossy
Coverage Area
4.83 sq. ft
Description
If your space lacks color, this tile will make up for it with a visual texture! This glass mosaic tile combines sophistication and clean beauty of clear glass tiles in an artistic juxtaposition. Wherever you choose to install, it adds a luminous appeal with the reflective surface of glass that beautifully picks up shiny fixtures in the kitchen, bathroom or shower. The touch of gleaming accents through its liner pattern makes the neutral tile feel welcoming and cheery, rather than cold and stark. Its bright color is just as easily matched with any accent color of your choice. Using this high sheen glass mosaic tile will let your design be the center of attention, whether its your bathroom wall, kitchen backsplash or flooring decor. Its great for designing a luscious waterfall effect in the shower which beautifully contrasts with larger format tiles. The glass surface is stain-resistant, repels mold and is non-absorptive - perfect for a stove backsplash, vanity or tub surround where spills and splashes are common.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.