White 11x11 Bianco Carrara Marble Honed Floor and Wall Mosaic Tile 3.75 sqft/case, 5PK

  • Mfr # APLKB88G11HA

  • Zoro # G111319920


product price:  $137.99
/pk 5, $27.60/ea
Free Shipping & Returns

Key Features

Length
10.6 in
Width
10.2 in
Thickness
0.37 in
Material
Marble
Shape
Hexagon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLKB88G11HA
Zoro #
G111319920
UPC #
840175527908
Country of Origin
China

Dimensions

Length
10.6 in
Width
10.2 in
Thickness
0.37 in

Details

Material
Marble
Shape
Hexagon
Color
White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors and more
Finish
Honed
Application
Indoor/Outdoor
Coverage Area
3.75 sq. ft

Description

If you think beauty is transitory, think twice! Bring the world-renowned Italian Bianco Carrara marble to your home in an impressive hexagon pattern that will never age. With its very fine-grained whiteness tinted with slightly gray feathery veining, this durable marble tile will add grandeur and a timeless appeal that will always stay current. It’s honed finish gives the stone a smooth, satin feel which lends a less shiny appearance for a more contemporary texture.
This hexagon marble tile allows to keep the color scheme minimal while breaking up a monotonous look with its six-sided pattern. Create a breezy white vacation bathroom that features hexagon floor tiles with a graphic impact! If you’re looking for a pattern that never ages, this honed hexagon tile is a timeless addition for the kitchen, entryway or any other living space.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.