
White 11x13 Bianco Carrara Marble Polished Floor and Wall Mosaic Tile 4.85 sqft/case, 5PK
Mfr # APLDC88G12A
Zoro # G411319941
product price:Â $171.99
/pk 5, $34.40/ea
Free Shipping & Returns
Key Features
Length
12.7 in
Width
11 in
Thickness
0.37 in
Material
Marble
Shape
Multi-shaped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
APLDC88G12A
Zoro #
G411319941
UPC #
840175525362
Country of Origin
China
Dimensions
Length
12.7 in
Width
11 in
Thickness
0.37 in
Details
Material
Marble
Shape
Multi-shaped
Color
Cotton White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
4.85 sq. ft
Description
Showcasing a contemporary pattern in a crisp white background with light grey veining, this marble mosaic tile material oozes luxury and commitment to quality. Every detail in this fabulous marble tile adds depth and a sense of comfort. Bursting with energy while adding a bit of old-world charm, this marble mosaic tile dresses up any space with an artistic statement. Use the captivating pattern of our Bianco Carrara marble mosaic tile to transform any outdated bathroom into a luxury oasis of peace and tranquility. By adding it to a shower or bathroom floor, the entire room is diluted into a warm and inviting feeling. The whimsical pattern gives any backsplash, accent wall or floor designs a delicately feminine look, while the overall vibe is immersed in a bright natural feel. If you like designs that have an eye for detail, you will enjoy seeing how this lively pattern will turn any dull space into an elegant and exciting one in a heartbeat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.