White 24 in x 48 in Porcelain Matte Floor and Wall Tile 15.48 sqft/case, 2PK

  • Mfr # IMPICALM2448

  • Zoro # G411320084


product price: $180.99
/pk 2, $90.50/ea
Sold in multiples of 4 for $723.96
Free Shipping & Returns

Key Features

Length
48 in
Width
24 in
Thickness
0.4 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IMPICALM2448
Zoro #
G411320084
UPC #
840175530571
Country of Origin
Spain

Dimensions

Length
48 in
Width
24 in
Thickness
0.4 in
Height
1 in

Details

Material
Porcelain
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Wall
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
15.48 sq. ft

Description

Love the look of Calacatta marble slab for a high-end decor, but prefer a low-maintenance tile that will make cleaning duties much easier? This porcelain tile comes with the exquisite look of Calacatta marble combined with the durability of porcelain to give you the best of both worlds! Its matte finish creates an ultra-modern appeal on its expansive surface while giving the tile extra traction for the floors in wet areas. Whether you want to install a marble look bathroom floor without worrying about the porousness of natural stone, an impressive accent wall that doesnt hold any stains, or an eye-catching commercial floor that can withstand heavy foot traffic, our Matte finished Porcealin tile has you covered! Use it as a slip-resistant floor for a luxury bathroom design, impressive foyer, or commercial setting that makes a grand statement!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.