
White 2x12 Bianco Carrara Marble Polished Chair Rail Tile Trim 1.67 sqft/case, 10PK
Mfr # APLMCA885PA
Zoro # G311320313
product price: $212.99
/pk 10, $21.30/ea
Free Shipping & Returns
Key Features
Length
12 in
Width
2 in
Thickness
0.37 in
Material
Marble
Shape
Chair rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLMCA885PA
Zoro #
G311320313
UPC #
840175526345
Country of Origin
China
Dimensions
Length
12 in
Width
2 in
Thickness
0.37 in
Height
8 in
Details
Material
Marble
Shape
Chair rail
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Residential Floor, Shower Floor, Shower Wall and more
Finish
Polished
Application
Indoor/Outdoor
Coverage Area
1.67 sq. ft
Description
Acting both as a protector and refiner, a Bianco Carrara marble chair rail adds function and elegance to any defined tile space. With its classic appeal and light neutral palette, this marble chair rail is adaptable to a variety of decor schemes in your home or business. Whether you’d like some texture on a flat kitchen backsplash design, or create a spa-like marble shower that spreads the feel of luxury, our Carrara chair rail is the perfect finishing touch. If you want to split off the patterns on a backsplash, using a chair rail is quite popular. Providing a beautiful separation between different tiles and patterns, it can also cover the edges of your tiles on the shower wall, fireplace surround or bathroom tile wainscoting. Add a surprising design element to the room that complements your white or grey marble tiles, bringing a classic marble design into a new and updated dorm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.