White 5.9 in x 35.4 in Porcelain Matte Floor and Wall Tile 11.6 sqft/case, 8PK

  • Mfr # TANIBLNI636

  • Zoro # G511320236


product price:  $119.99
/pk 8, $15.00/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns

Key Features

Length
35.4 in
Width
5.9 in
Thickness
0.31 in
Material
Porcelain
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TANIBLNI636
Zoro #
G511320236
UPC #
840175530410
Country of Origin
Spain

Dimensions

Length
35.4 in
Width
5.9 in
Thickness
0.31 in
Height
4 in

Details

Material
Porcelain
Color
White
Tile Use
Bathroom Walls, Kitchen backsplash, Kitchen Wall, Steam Room, Shower Floor, Shower Wall
Shape
Field Tile
Finish
Matte
Application
Indoor/Outdoor
Coverage Area
11.6 sq. ft

Description

The aesthetic appeal of the old is combined with the practical versatility of modern porcelain material in this stunning wood-look tile. With its rustic wood grain design and non-porous porcelain surface, its the homeowners favorite for flooring designs where daily wear and tear might be a concern. As practical as its beautiful, this porcelain tile is completely impermeable to water and stains with approval for both interior and exterior installations. Looking for wood-look floors that can be used in a high-traffic area - such as an office, restaurant, hotels or retail shop? These long porcelain planks can complement any style of home or business! Give your living room a chic cabin vibe with wood-look floor tiles, or consider a wood-look accent wall in your home that will remind you of the getaway to the countryside! Create a warm atmosphere in the bathroom perfect for a bubble bath using wood-look tiles as a backdrop for a rustic vanity or claw-foot bathtub, for an authentic farmhouse aesthetic without the maintenance real hardwood requires!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products