Zahara 6x6 Celadon Green Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK

  • Mfr # APLSPL88CELGL

  • Zoro # G821722249


product price:  $61.35
/pk 22, $2.79/ea

Key Features

Color
Green
Material
Porcelain
Width
5.9 in
Length
5.9 in
Coverage Area
5.38 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLSPL88CELGL
Zoro #
G821722249
UPC #
198219534475
Country of Origin
Spain

Dimensions

Width
5.9 in
Length
5.9 in
Thickness
7.87 mm

Details

Color
Green
Material
Porcelain
Coverage Area
5.38 sq. ft
Finish
Glossy
Shape
Zellige Square
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more

Description

Soft, breezy, and full of quiet color - this 6x6 glossy porcelain tile brings the charm of celadon green to any space. Inspired by traditional zellige, its handcrafted look comes through in the glaze variation and watery surface texture, where each tile reflects light with a slightly different tone. Gentle shifts between mint, aqua, and sage create a soothing, sunlit vibe perfect for bathrooms, backsplashes, fireplace surrounds, outdoor patios, or even pool waterlines. Whether installed in a clean grid or relaxed offset, this tile adds effortless character and a cool coastal energy. Built for both beauty and durability, it works indoors and out - bringing that perfect touch of color where you need it most.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products