Zahara 6x6 Moss Green Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK

  • Mfr # APLSPL88GRNGL

  • Zoro # G221722207


product price:  $61.35
/pk 22, $2.79/ea

Key Features

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Material
Porcelain
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSPL88GRNGL
Zoro #
G221722207
UPC #
198219534499
Country of Origin
Spain

Dimensions

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
Green
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Zellige Square
Finish
Glossy
Coverage Area
5.38 sq. ft

Description

Earthy, bold, and full of depth - this 6x6 glossy porcelain tile in Wild Moss delivers rich green tones that shift from olive to forest depending on the light. Each tile carries subtle glaze variation, creating the look of handcrafted ceramic with the durability of porcelain. The surface glows with a liquid-gloss finish, adding depth and reflection to walls, backsplashes, showers, fireplaces, and pool edges. Whether installed in a stacked pattern or a loose offset, the result is organic and elevated. Approved for indoor and outdoor use, including wet areas and pools, this tile brings natural texture and deep tone to any design. Itâ€s the color of grounded luxury - made for statement spaces that feel rooted and relaxed.


  • Tile Dimension: 6x6 in, thickness: 7.87 mm, sq ft per sheet: 0.24, sq ft per box: 5.38, sheets per box: 22
  • Porcelain material with Glossy finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth having 60 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products