
Zahara 6x6 Slate Blue Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK
Mfr # APLSPL88BLUGL
Zoro # G121722314
product price:Â $60.79
/pk 22, $2.76/eaKey Features
Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Material
Porcelain
Color
Blue
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
APLSPL88BLUGL
Zoro #
G121722314
UPC #
198219534444
Country of Origin
Spain
Dimensions
Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Details
Material
Porcelain
Color
Blue
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square
Finish
Glossy
Coverage Area
5.38 sq. ft
Description
Bring bold character and artisan depth to your space with this 6x6 Splash Blue glossy porcelain tile. A medley of denim, slate, and stormy blue tones gives each tile a weathered, handcrafted look - like sun-faded seaside ceramics. No two tiles are alike, with cloudy swirls and layered textures that add movement and mood. The glossy finish plays with light, bringing surfaces to life in kitchens, showers, fireplace surrounds, and even pool waterlines. Approved for indoor and outdoor use, this tile shines in both residential and commercial spaces. Style it in a stacked grid for modern ease, a classic offset for softness, or checkerboard for coastal charm. Whether framing a bathroom mirror or flowing along a pool’s edge, Splash Blue makes every surface feel like a design moment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.