Zenith 9 x 11 in. Matte Blush Pink Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK

  • Mfr # HEX88TERROSA

  • Zoro # G615830082


product price:  $80.69
/pk 16, $5.04/ea
Free Shipping & Returns

Key Features

Width
9.05 in
Length
10.63 in
Finish
Matte
Shape
Hexagon
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEX88TERROSA
Zoro #
G615830082
UPC #
840175593538
Country of Origin
Spain

Dimensions

Width
9.05 in
Length
10.63 in
Thickness
0.31 in

Details

Finish
Matte
Shape
Hexagon
Material
Porcelain
Color
Blush Pink

Description

This tile in a soft blush pink tone redefines sophistication with a playful edge. The terrazzo-inspired design, sprinkled with creamy white fragments, is equal parts retro and modern-a true conversation starter. Its hexagonal shape? Stylish and on-point, making it a favorite for high-end interiors and trendy renovations.Perfect for a dreamy bathroom makeover, a bold statement wall, or even a chic caf floor, this tile does it all. The matte finish adds a velvety texture, while the slight V2 variation ensures no two tiles look exactly the same, giving your space a unique, custom vibe. With 10 porcelain faces, every angle tells a new story.But its not just about looks-this tile delivers on performance. Stain-resistant, frost-proof, and slip-resistant, its tough enough for high-traffic areas and wet zones like pool decks and spa showers. The pressed edges make installation seamless, and its durability ensures it can handle anything from wine spills to the wildest dance parties. Its pink, its bold, and its ready to turn heads.


  • Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 10 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.