Zenith 9 x 11 in. Matte Soft White Porcelain Hexagon Wall and Floor Tile 8.07 sq ft/case, 16PK

  • Mfr # APLHEX88BLNA

  • Zoro # G115830186


product price:  $80.69
/pk 16, $5.04/ea
Free Shipping & Returns

Key Features

Length
10.63 in
Thickness
0.31 in
Material
Porcelain
Shape
Hexagon
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLHEX88BLNA
Zoro #
G115830186
UPC #
840175593453
Country of Origin
Spain

Dimensions

Length
10.63 in
Thickness
0.31 in
Width
9.05 in

Details

Color
Soft White
Material
Porcelain
Shape
Hexagon
Finish
Matte

Description

Bright and understated, this soft white hexagonal tile exudes a refined elegance that pairs effortlessly with any design style. Its subtle, concrete-inspired texture adds depth and character without overwhelming the space. The hexagonal shape is a design favorite, perfect for creating striking patterns that feel both modern and timeless.Whether youre envisioning a serene shower floor, a crisp kitchen backsplash, or a chic outdoor patio, this tile delivers. Its matte finish provides a velvety, natural look, while the slight V2 variation ensures a touch of organic charm. With 16 unique porcelain faces, every surface feels custom and elevated.Built for beauty and function, its slip-resistant, frost-proof, and stain-resistant-ready to handle everything from steam room humidity to high-traffic commercial floors. The pressed edges allow for seamless, professional installations that look flawless in any environment. Durable and versatile, this white tile is a bright and timeless choice for both residential and commercial spaces.


  • Tile Dimension: 9.05 x 10.63 in., thickness: 7.95 mm, sq ft per sheet: 0.5, sheets per box: 16, sq ft per box: 8.07
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance with 16 porcelain faces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products